Shop All Mops
Genuine Joe
Small Mophead, Clamp On Connection, Cotton
Mfr # GJON16COT
Zoro # G3425429
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Connection Type Clamp
- Mop Head Material Cotton
- Mop Type Mophead
- Features Cut Ends; Heavy Duty; Narrow Headband; Absorbent
- Color Natural
Product Information
- Brand Genuine Joe
- MFR # GJON16COT
- Zoro # G3425429
- Country of Origin United States
- Category Mops
Details
Mop Connection Type | Clamp |
Mop Head Material | Cotton |
Mop Type | Mophead |
Item | Mophead |
Features | Cut Ends; Heavy Duty; Narrow Headband; Absorbent |
Color | Natural |
Application | Mopping |
Type | Mop Head Refill |
Description
Clamp-Style Cotton Mophead,Cotton,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 6 PK (62338-87980)
- NILFISK/ADVANCE BAG 10-PACK - Whirlamatic VS20 Burnisher (56391185)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- PIG Absorbent Boom, 24 gal, 5 in x 10 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM412)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO36500EA (GJO36500EA)
- GENUINE JOE Deck Mop, 48 oz Dry Wt, Cut-End, Natural (GJO00116)
- GENUINE JOE Large Mophead, Clamp On Connection, PK12, GJON24COTCT (GJON24COTCT)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Small Mop Head, Orange, Blended (GJOSOR1B)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- Genuine Joe Mops