Shop All Entrance Mats
Genuine Joe
Platinum Series Indoor Wiper Mats, Nylon
Mfr # GJO58464
Zoro # G3452729
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43.50"
- Length 66"
- Color Gray
- Material Nylon
- Application Indoor; Carpeted Floor
Product Information
- Brand Genuine Joe
- MFR # GJO58464
- Zoro # G3452729
- Country of Origin United States
- Category Entrance Mats
Dimensions
Width | 43.50" |
Length | 66" |
Details
Item | Platinum Series Indoor Wiper Mat |
Color | Gray |
Material | Nylon |
Application | Indoor; Carpeted Floor |
Backing Material and Surface Material | Rubber |
Description
Platinum Series Indoor Wiper Mats,Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 5, PR (X210GB-5)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, X-Large, Lime, Class 3 (655RC-3)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10FSY)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- GENUINE JOE Waterguard Floor Mat, Charcoal, 36" W x (GJO59460)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L (GJO58937)
- GENUINE JOE Dual-Rib Hard Surface Floor Mat (GJO02401)
- M+A MATTING 8 45.5 L, Polypropylene (2005446070)
- Genuine Joe Floor Mats