Shop All Entrance Mats
Genuine Joe
Platinum Series Indoor Wiper Mat, Black, 33.50" W x
Mfr # GJO59354
Zoro # G3452747
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33.5 in
- Width 33.50"
- Overall Length 50 in
- Length 56"
- Color Black
Product Information
- Brand Genuine Joe
- MFR # GJO59354
- Zoro # G3452747
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 33.5 in |
Width | 33.50" |
Overall Length | 50 in |
Length | 56" |
Details
Item | Platinum Series Indoor Wiper Mat |
Color | Black |
Material | Rubber; Nylon |
Application | Indoor |
Backing Material and Surface Material | Rubber |
Description
Platinum Series Indoor Wiper Mats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Tundra Fire Extinguisher Spray, PK2 (AF400-2)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24" W x 36" L (GJO58935)
- GENUINE JOE Poly/Vinyl Dual Rib Carpet Floor Mat (GJO02400)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- GENUINE JOE Platinum Series Indoor Wiper Mats, Nylon (GJO58464)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 48" W x 72" L (GJO58937)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107521729)
- Genuine Joe Floor Mats