Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Non-Para Rim Hanger, Apple Green, PK12
Mfr # GJO58334
Zoro # G7949917
product price: $20.59
/pk 12, $1.72/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Apple Green
- Color Blue
- Features Water Soluble; Non-para Deodorizer; Acid-free
Product Information
- Brand Genuine Joe
- MFR # GJO58334
- Zoro # G7949917
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Item - Urinal Blocks, Screens and Rim Hangers | Non-Para Rim Hanger |
Fragrance | Apple Green |
Item | Non-Para Rim Hanger,Apple Green,PK12 |
Color | Blue |
Features | Water Soluble; Non-para Deodorizer; Acid-free |
Description
Non-Para Rim Hanger,Apple Green,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988SAN)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- FORMULA 409 1 Gal. Commercial Strength Cleaner Degreaser Disinfectant (31127)
- PIG Absorbent Sock, 12 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (SKM210)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- GENUINE JOE Urinal Screen, Fresh Cotton, 7Wx7Lx25H, 12DZ, LBE (GJO00089)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12 (85155)
- GENUINE JOE Deluxe Urinal Screen, PK12 (GJO58336)
- BIG D Diamond 3D Urinal Screen, Sunburst Scent, Orange, 60PK (062400)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers