Shop All Mops
Genuine Joe
Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT
Mfr # GJOMOR5BCT
Zoro # G3461138
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Orange
- Mop Head Material Blend
- Mop Type Mop Head
- Features Wide Headband; Absorbent; Looped Ends; Durable; Launderable
- Material Rayon; Cotton
Product Information
- Brand Genuine Joe
- MFR # GJOMOR5BCT
- Zoro # G3461138
- Country of Origin United States
- Category Mops
Details
Mop Head Color | Orange |
Mop Head Material | Blend |
Mop Type | Mop Head |
Item | Mop Head |
Features | Wide Headband; Absorbent; Looped Ends; Durable; Launderable |
Material | Rayon; Cotton |
Type | Mop Head Refill |
Application | Cleaning; Disinfecting; Mopping |
Description
Synthetic Blend Medium Mophead,Org,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- RITTAL Brush Strip, DK 7072200 (DK 7072.200)
- VIKAN Handle, 1 1/2 in Dia, Gray, Polypropylene (296288)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- GENUINE JOE Dust Mop, Cotton, PK12, GJO00185CT (GJO00185CT)
- GENUINE JOE Deck Mop, 48 oz Dry Wt, Cut-End, Natural (GJO00116)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO36500EA (GJO36500EA)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- TOUGH GUY 48 in L Dust Mop, 6 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY5)
- Genuine Joe Mops