Shop All Specialty Wipes
Genuine Joe
Janitorial Cloths And Wipe, PK4
Mfr # GJO48261
Zoro # G3437058
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 16" x 16"
- Application Multipurpose
- Color Blue Frost
- Material MicroFiber
- Features Lint-free
Product Information
- Brand Genuine Joe
- MFR # GJO48261
- Zoro # G3437058
- Country of Origin China
- Category Specialty Wipes
Dimensions
Sheet Size | 16" x 16" |
Details
Item | Janitorial Cloths And Wipe,PK4 |
Application | Multipurpose |
Color | Blue Frost |
Material | MicroFiber |
Features | Lint-free |
Suggested Cleaning Application | Dust Remover; Dirt Remover; Bacteria Remover |
Description
Janitorial Cloths And Wipe,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON MR353 Foaming Citrus Mold Cleaner (S00353000)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- SPARTA 3 in W Floater Scrub Brush, White (40541EC02)
- ATRIX Replacement Battery, Fits Omega Models (VACOBAT)
- GENUINE JOE Genuine Joe All Purpose Cleaning Wipes (GJO49870)
- READ RIGHT Wipes, Allscreen, Cleaner, PK50 (RR15039)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- KIMTECH Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (KCC 34743)
- FEDPRO Tub O Towels Carpet Wipes, 40PK (FPRTW40CP)
- SCRUBBING BUBBLES Flushbl Wipe Citrus 36Ct (00621)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- Genuine Joe Specialty Wipes