Shop All Adhesive Primers, Activators and Removers
Genuine Joe
Gum And Adhesive Remover, 16 oz, White
Mfr # GJO99682
Zoro # G7619228
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Epoxy-Based
- Color Gray
- Container Size 16 lb
- Container Type Pail
Product Information
- Brand Genuine Joe
- MFR # GJO99682
- Zoro # G7619228
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 16 lb |
Details
Item | Epoxy Adhesive |
Base Type | Epoxy-Based |
Color | Gray |
Container Type | Pail |
Description
Gum And Adhesive RemoverWhite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER DriveSeal 8 Driveway Filler and Sealer (7565-GA)
- ZORO SELECT Masking Tape, Paper, White, PK24 (TC602-2"X60YD-WHT(CA-24))
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- LOCTITE All Purpose Glue, SF 712 Series, Tan, 4 oz, Bottle (229783)
- GOO GONE Liquid Caulk Remover 14 oz (2066A)
- TITEBOND Floor Adhesive, Instant Bond Series, Black, 5.5 oz, Aerosol Can (6319)
- TRANSTAR 1033 Mul-Tie Adhesion Promoter 16 oz. (TRE-1033)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- LOCTITE Wood Glue, Honey Cream, 8 oz, Bottle (235018)
- 3M 4" X 5/8" ADHESIVE ERASER WHEEL - EA (3M3612)
- Genuine Joe Adhesive Primers, Activators and Removers