Shop All Air Fresheners & Odor Eliminators
Genuine Joe
Genuine Joe Air Freshener, PK12
Mfr # GJO99664
Zoro # G7949813
product price: $76.65
/pk 12, $6.39/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener Refill
- Color White
- For Use With Genuine Joe Continuous Air Freshener Dispenser
- For Use On Restroom; Lobby; Office
- Features Long Lasting; Odor Neutralizer
Product Information
- Brand Genuine Joe
- MFR # GJO99664
- Zoro # G7949813
- Country of Origin United Arab Emirates
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener Refill |
Color | White |
For Use With | Genuine Joe Continuous Air Freshener Dispenser |
For Use On | Restroom; Lobby; Office |
Item | Genuine Joe Air Freshener,PK12 |
Features | Long Lasting; Odor Neutralizer |
Description
Genuine Joe Air Freshener,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 14" Floor Brush (1DU84)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- EWBANK Multipurpose Replacement Pads- Cleaning, Polishing, Scouring (EB1307)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99663)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99660)
- GENUINE JOE Eclipse Deodorizing Clip Cucumber 30 Day, PK12 (85162)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- Genuine Joe Air Fresheners & Odor Eliminators