Shop All Hand Soap Dispenser Refills
Genuine Joe
Fresh Floral Foaming Hand Soap, Green
Mfr # GJO10494
Zoro # G607480295
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Floral
- Size 7.5 fl oz (221.8 mL)
- Color Green
- For Use On Hand
- Features Rich Lather; Pleasant Scent
Product Information
- Brand Genuine Joe
- MFR # GJO10494
- Zoro # G607480295
- UPC # 35255104944
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 7.5 fl oz (221.8 mL) |
Details
Fragrance | Fresh Floral |
Item | Fresh Floral Foaming Hand Soap |
Color | Green |
For Use On | Hand |
Features | Rich Lather; Pleasant Scent |
Description
Foaming hand soap produces a rich, foamy lather to provide a more luxurious handwashing experience for your guests and employees Fresh floral fragrance creates a soothing aroma to leave your hands smelling great Cleanrinsing suds wash away completely from your hands to keep them feeling soft and smooth Hand soap is perfect for schools, offices, restaurants, daycares and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 2 in. W Medium Bristle Polypropylene Handle Scrub Brush (513)
- DRANO Gel Clog Remover, Size 32 oz., PK12 (694768)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (734061)
- KRAFT TOOL Crows Foot Texture Double Brush (DW118D)
- GENUINE JOE 1 gal (3.8 L) Antibacterial Lotion Soap 4 PK (GJO03110CT)
- GENUINE JOE Lotion Soap - 7.5 fl oz - Pump Bottle Dispenser (GJO18419)
- GENUINE JOE Lotion Soap - 1 Gallon - Pleasant Scent, 4PK (GJO03109CT)
- GENUINE JOE Pink Lotion Soap, Pink (GJO02107)
- GENUINE JOE Hand Soap, Lotion, Jug, 1 gal, Pink, 4 Pack (GJO02107CT)
- GENUINE JOE 42.3 fl oz (1250 mL) Antibacterial Foam Soap Refill 4 PK (GJO02889CT)
- SOFTSOAP Softsoap 26800 Hand Softsoap - 7.5 oz. (288878)
- Genuine Joe Hand Soap Dispenser Refills