Shop All Food Bags
Genuine Joe
Food Storage Bags 1 gal, PK2000
Mfr # 11577CT
Zoro # G2751367
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Write-on Label, Durable, Reclosable, Dispenser Package, Leak Resistant
- Bag Closure Type Zipper
- Width 10.56"
- Length 11"
- Thickness 1.75 mil (44 Micron)
Product Information
- Brand Genuine Joe
- MFR # 11577CT
- Zoro # G2751367
- UPC # 50035255115778
- Country of Origin China
- Category Food Bags
Dimensions
Width | 10.56" |
Length | 11" |
Details
Bag Item | Food Storage Bags |
Bag Features | Write-on Label, Durable, Reclosable, Dispenser Package, Leak Resistant |
Bag Closure Type | Zipper |
Thickness | 1.75 mil (44 Micron) |
Color | Clear |
Type | Food Bag |
Capacity | 1 gal |
Application | Seafood, Beef, Food, Vegetables, Poultry |
Description
Genuine Joe Food Storage Bags 1 gal, PK2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Cap, Lid (Server) For - Part# Wc37387 (WC37387)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- HOBART Shaft (00-064483)
- ISI Whip Cream Dispenser Mixing Valve (2211001)
- GENUINE JOE Food Storage Bags1.15Mil, PK500 (GJO11575)
- GENUINE JOE Freezer Storage Bags, PK250 (11579CT)
- GENUINE JOE Food Storage Bags 1.75 mil (44 Micron) Thickness Clear, PK500 (11576CT)
- GENUINE JOE Food Storage Bags 1 gal, PK360 (11574CT)
- GENUINE JOE Food Storage BagsClear, PK40 (GJO11574)
- LK PACKAGING Printed Drawstring Metallocene Ice Bags, 12"W x 19"L, 1.35 Mil, 500/Pack (H19PDS)
- AJM PACKAGING AJM Pint Liquor Narrow Base Kraft Bag, PK500 (LP35NP5C)
- Genuine Joe Food Bags