Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12
Mfr # 85156
Zoro # G2751358
product price: $21.99
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5"
- Features Anti-splash
- Height 0.4"
- Width 7"
- Color Purple
Product Information
- Brand Genuine Joe
- MFR # 85156
- Zoro # G2751358
- UPC # 35255851565
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Length | 0.5" |
Height | 0.4" |
Width | 7" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Eclipse Anti-Splash Deodorizing Urinal Screen |
Fragrance | Lavender Fields |
Features | Anti-splash |
Color | Purple |
Description
Genuine Joe Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Mini Size Nylon Bristle Motorized Spinning Battery Powered Electric Gr (Mini-DB-Black)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- IPS INDUSTRIES 42 Gal Ips 3 Mil Contractor Bag 20Ct (13-11108)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Green, PK12 (85155)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 (85137)
- GENUINE JOE Non-Para Rim Hanger, Apple Green, PK12 (GJO58334)
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- BIG D Big D, Non-Para Urinal Toss Block, Clean Breeze (685)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers