Shop All Sponges and Scouring Pads
Genuine Joe
Dual-Sided Melamine Eraser Amazing Sponges, PK5
Mfr # 85165
Zoro # G2757816
product price: $8.89
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Material Cellulose
- Color White
- Features Chemical-free; Comfortable; Durable
- Application Cleaning; Wall; Floor; Tub; Sink; Furniture
Product Information
- Brand Genuine Joe
- MFR # 85165
- Zoro # G2757816
- UPC # 35255851657
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Width | 4.5" |
Details
Item | Dual-Sided Melamine Eraser Amazing Sponges |
Material | Cellulose |
Color | White |
Features | Chemical-free; Comfortable; Durable |
Application | Cleaning; Wall; Floor; Tub; Sink; Furniture |
Type | Sponge |
Description
Genuine Joe Dual-Sided Melamine Eraser Amazing Sponges, PK5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000280 (GSQ2025TN2)
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips (NTB-1)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray (IMP 9325)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- GENUINE JOE Stainless Steel Scrubber, 3" Overall Diameter, PK12 (00059)
- GENUINE JOE Microfiber Pad, 4-1/10"Wx19-1/4"Lx18-1/4"H, 150/CT, White, PK 3 (GJO03128)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- Genuine Joe Sponges and Scouring Pads