Shop All Air Freshener Dispensers
Genuine Joe
DISPENSER, AIR FRESHENER PK
Mfr # GJO99659CT
Zoro # G502498418
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 6000 ft³
- Refill Type Cartridge
- Features Odor Control; LED Service Reminder; Refillable
- Color White
Product Information
- Brand Genuine Joe
- MFR # GJO99659CT
- Zoro # G502498418
- Country of Origin Argentina
- Category Air Freshener Dispensers
Details
Coverage | 6000 ft³ |
Refill Type | Cartridge |
Features | Odor Control; LED Service Reminder; Refillable |
Color | White |
Description
Air freshener dispenser features an attractive design that coordinates with a wide array of decor to help you discreetly maintain a fresh, welcoming environment. An advanced oxygen power cell controls the fragrance and odor-neutralizer dosage to ensure consistent fragrancing more than 30 continuous days. LED status light informs you when the system is operating, batteries are depleted or the refill cartridge is empty to ensure proper operation and performance. Wide spread dispenses a fine mist that dissipates evenly for efficient use in rooms up to 6,000 cubic feet. Dispenser is perfect for common areas where unpleasant odors can be found, including restrooms, lobbies, offices and more. Dispenser is designed for use with Genuine Joe Solutions air freshener refills only (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- BLOW OFF Blowoff Duster 152A 8Oz (8152-998-226)
- GENUINE JOE Air Freshener Dispenser System, White (GJO99659)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- F MATIC Twist Mini Dispenser White Matte Sample (SAMPLE-TW100W)
- F MATIC Gloss Mini Passive Air Dispenser, White Sample (SAMPLE-F1-100W-N)
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog WE, PK 6 (TMS1047809CT)
- Genuine Joe Air Freshener Dispensers