Shop All Air Fresheners & Odor Eliminators
Genuine Joe
Deodorizing Absorbent, Light Brown
Mfr # GJO10481
Zoro # G107480252
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Color Light Brown
- Cleaner Form Powder
- Cleaner Container Size 24 oz (1.50 lb)
- For Use On Multi Surface
Product Information
- Brand Genuine Joe
- MFR # GJO10481
- Zoro # G107480252
- UPC # 35255104814
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 24 oz (1.50 lb) |
Details
Type | Surface Deodorizer |
Color | Light Brown |
Cleaner Form | Powder |
For Use On | Multi Surface |
Features | Easy to Use; Absorbent; Caustic-free; Deodorant; Deodorize; Non-corrosive; No-mess; Non-hazardous |
Material | Plastic |
Item | Deodorizing Absorbent |
Application | Odor Remover |
Description
Powdered absorbent is easy to use and deodorizes problem areas Simply sprinkle from handy plastic container Its powerful deodorant overcomes most objectionable odors and remains effective for days in most cases Absorbent absorbs liquids, eliminating possible hazard as well as helping to clean up offensive messes Made with a noncorrosive and noncaustic formula, it is less hazardous to use Absorbent is USDA authorized for use on all surfaces in inedible product processing areas, nonprocessing areas, andor exterior areas of federally inspected meat and poultry plants
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- NELLIES Laundry Soda 500 Loads Bucket (NLS500)
- VIPER SQUEEGEE - REAR .1875in FLAT URE, FITS (VF81237)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- GENUINE JOE Eclipse Deodorizing Clip Lavender 30 Day, PK12 (85163)
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- GENUINE JOE Sparkling Citrus Air Freshener, PK12 (GJO10356CT)
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 (GJO10481CT)
- R3 REDISTRIBUTION R3 Redist Net Reckitt 85825 Lavender & Chamomile Stick Ups Air Fresheners (85825)
- Genuine Joe Air Fresheners & Odor Eliminators