Shop All Mops
Genuine Joe
5 in Wet Mop Kits, Blue, GJO20116
Mfr # GJO20116
Zoro # G3438458
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Features Quick Drying
- Material Polyester
- Color Blue
Product Information
- Brand Genuine Joe
- MFR # GJO20116
- Zoro # G3438458
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Size | M |
Details
Mop Head Color | Blue |
Item | Wet Mop Kits |
Features | Quick Drying |
Material | Polyester |
Color | Blue |
Application | Cleaning |
Type | Mop Head Refill |
Description
Headband Earth Mop Refill5 In.Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene (5CJK3)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- LINTEATER Linteater Extension Kit (R-3203612)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON24G1BCT (GJON24G1BCT)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- Genuine Joe Mops