Shop All Trash Bags
Genuine Joe
45 gal Trash Bags, 0.45 mm, Black, 250 PK
Mfr # GJO70421
Zoro # G3440759
product price: $40.29
/pk 250, $0.16/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Thickness 0.45 mm
- Color Black
- Length 46"
- Width 40"
Product Information
- Brand Genuine Joe
- MFR # GJO70421
- Zoro # G3440759
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 46" |
Width | 40" |
Details
Capacity | 45 gal |
Thickness | 0.45 mm |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 250 |
Features | Puncture Resistant; Stretchable; Perforated |
Description
Item Low Density Trash Liners45Gal,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- HOOVER Vacuum Bag, Y, 3 PK (4010100Y)
- ZEP Floor Cleaner, Liquid, 2 L, Bottle, PK4 (N68201)
- METHOD Vetiver & Amber Scent Gel Hand Wash 12 oz (327626)
- GENUINE JOE High-Density Can Liners, 500PK (GJO01757)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- GENUINE JOE 60 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70420)
- GENUINE JOE Trash Bags, 1.60 mil (41 Micron), Black, 100 PK (GJO98211)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 100 PK (GJO02431)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 11 microns, Clear, 500 PK (VALH3037N13)
- Genuine Joe Trash Bags