Shop All Anti-Fatigue Mats
Genuine Joe
24" L x High-Density Foam, 1/2" Thick
Mfr # GJO71211
Zoro # G3437137
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Foam
- Thickness .50 in
- Length 24"
- Color Black
- Width 2 ft
Product Information
- Brand Genuine Joe
- MFR # GJO71211
- Zoro # G3437137
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 24" |
Width | 2 ft |
Details
Material | High-Density Foam |
Item | Genuine Joe Marble Top Anti-Fatigue Mat |
Thickness | .50 in |
Color | Black |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Application | Office; Airport; Bank; Copier; Teller Station; Service Counter; Assembly Line; Industry |
Description
Genuine Joe Marble Top Anti-Fatigue Mats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- SIGNMISSION 18 in Height, Vinyl, 18" x 12", WS-D-1218-Tennessee (WS-D-1218-Tennessee)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE 60" L x Vinyl, 0.38" Thick (GJO70372)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x Rubber (GJO02146)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- Genuine Joe Anti-Fatigue Mats