Shop All Facial Tissues
This Product is Discontinued
Genuine Joe
2 Ply Facial Tissue, 100 Sheets (Discontinued)
Mfr # GJO26100
Zoro # G3435789
This Product is Discontinued
Key Features
- Sheet Size 8" x 7.5"
- Ply 2
- Width 8"
- Color White
- Box Type Flat
Product Information
- Brand Genuine Joe
- MFR # GJO26100
- Zoro # G3435789
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Size | 8" x 7.5" |
Width | 8" |
Details
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Flat |
Number of Sheets | 100 |
Description
Facial Tissue Box,2-Ply,Soft,Wht,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.