Shop All Trash Bags
Genuine Joe
16 gal Trash Bags, 0.35 mm, Black, 1000 PK
Mfr # GJO70418
Zoro # G3447917
product price: $52.49
/pk 1000, $0.05/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.35 mm
- Color Black
- Length 31"
- Width 24"
- Bags Per Roll 1000
Product Information
- Brand Genuine Joe
- MFR # GJO70418
- Zoro # G3447917
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 31" |
Width | 24" |
Details
Capacity | 16 gal |
Thickness | 0.35 mm |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 1000 |
Features | Puncture Resistant; Stretchable; Perforated |
Description
Item Low Density Trash Liners,16Gal,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 1 gallon (352261)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9100000077)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- GENUINE JOE Trash Can Liner- 55-60 Gallon- .8Mil- 38in.x58in.- Clear (GE463342)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- GENUINE JOE 33 gal Trash Bags, M, 0.35 mm, Translucent, 500 PK (GJO70012)
- GENUINE JOE 56 Gal. Clear Trash Can Liners, 100PK (GJO01016)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- Genuine Joe Trash Bags