Shop All Trash Bags
Genuine Joe
10 gal Trash Bags, 0.35 mm, Black, 1000 PK
Mfr # GJO70417
Zoro # G3447810
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.35 mm
- Color Black
- Width 24"
- Length 23"
- Bags Per Roll 1000
Product Information
- Brand Genuine Joe
- MFR # GJO70417
- Zoro # G3447810
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24" |
Length | 23" |
Details
Capacity | 10 gal |
Thickness | 0.35 mm |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 1000 |
Features | Puncture Resistant; Stretchable; Perforated |
Description
Item Low Density Trash Liners,10Gal,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Rubber Flexneck Tool Nozzle (31657)
- ELITE MOPS & BROOMS Elite 48 in. W Dust Mop (124-DUST-48)
- ALPINE INDUSTRIES Clenz 800ct Light Lemon Scent Antibacterial Sanitizing Wipes, 4 Rolls, 3200 Wipes (ALPC-US-WIPES-800)
- NILFISK Vacuum Accessory (7-22231)
- GENUINE JOE 16 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70418)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 100 PK (GJO02431)
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- GENUINE JOE 38 x 58 in. Everyday High-Density Clear Can Liners, 200PK (EJOHD386014)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Clear Linear Low-Density Bags - Case of 100 (GJO02862)
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- Genuine Joe Trash Bags