Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Womens, 8.5M, Blk, Slip On, PR
Mfr # 470-8.5M
Zoro # G9755067
original price:
$68.19
14% off
new price: $58.50
/pr
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 470-8.5M
- Zoro # G9755067
- UPC # 811689021299
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 4 in |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Width | M |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 11 (940-11M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- Genuine Grip Foot Protection