Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Mens, 13W, Wht, Slip On, PR
Mfr # 4705-13W
Zoro # G9755155
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 4705-13W
- Zoro # G9755155
- UPC # 811689021701
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Width | W |
Size (PRINT) | 13 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, B, PK25 (5000-B)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-10.5W, PR (2010-10.5W)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- Genuine Grip Foot Protection