Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Boots, Black, Mens, 9.5, W, PR
Mfr # 7160-9.5W
Zoro # G9408305
original price:
$102.99
19% off
new price: $82.80
/pr
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 7160-9.5W
- Zoro # G9408305
- UPC # 811863011627
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-31/32D (STI-14000NC)
- CARHARTT Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG (104671-N04LREG)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- GENUINE GRIP Work Boots, Black, Mens, 8.5, W, PR (7160-8.5W)
- GENUINE GRIP Work Boots, Black, Mens, 12, W, PR (7160-12W)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, M, Black, Composite, PR (A7223-M)
- Genuine Grip Plain-Toe Work Boots and Shoes