Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Boots, Black, Mens, 12, W, PR
Mfr # 7160-12W
Zoro # G9408341
product price: $82.80
/pr
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 7160-12W
- Zoro # G9408341
- UPC # 811863011665
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Portable Lockout Kit, Gray, 7-1/2" H (437R69)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- BRADY 3-17/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6002PC)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 8 (420-8W)
- Genuine Grip Foot Protection