Shop All Steel Toe Boots
Genuine Grip
Size 9 Unisex 6 in Work Boot Steel Work Boot, Black
Mfr # 7800-9W
Zoro # G9408594
product price: $94.50
/pr
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Unisex
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Genuine Grip
- MFR # 7800-9W
- Zoro # G9408594
- UPC # 811863016363
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | Wide |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 14x10 In., English, U1-1062-RD_14X10 (U1-1062-RD_14X10)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GENUINE GRIP Size 14 Mens Work Boot (7130-13W)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Genuine Grip Steel Toe Boots