Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Zipper, Women, White, PR, Size: 7
Mfr # 465-7M
Zoro # G3567459
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Product Information
- Brand Genuine Grip
- MFR # 465-7M
- Zoro # G3567459
- UPC # 811863013881
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Details
Color | White |
Gender | Women's |
Item | Shoes,Slip-On,Zipper,Women,White,465-7M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Zipper,Women,White,465-7M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cotton Welding Jacket (6230DH4X)
- ANSELL Latex Free Glove, 11600VP Loose, Blk, 8, PR (11-600BK-VP)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 36" (TC-36R)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10 (460-10M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GENUINE GRIP Dress Shoes, Flat, Women, Black, PR, Size: 5.5 (8300-5.5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- Genuine Grip Foot Protection