Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, PR
Mfr # 2030-12W
Zoro # G3912540
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Product Information
- Brand Genuine Grip
- MFR # 2030-12W
- Zoro # G3912540
- UPC # 811689022975
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-12W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-12W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Chore Work Glov Ylw Xl (300XL)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT29)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- FIRST ALERT 2-3/4 lb Fire Extinguisher For Auto/Marine OSHA/US Coast Guard Agency Approval (AUTOMAR10)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GENUINE GRIP Jogger, Men, Black, 1010-12M, PR (1010-12M)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- Genuine Grip Foot Protection