Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Black, Mens, 8.5, W, PR
Mfr # 7100-8.5W
Zoro # G9408147
original price:
$87.35
30% off
new price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 7100-8.5W
- Zoro # G9408147
- UPC # 811863010866
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 4 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 6" x 60' / Military Grade-Series 54 (MG54-0660-BLA)
- ZORO SELECT Oval Shaped Mirror (OFFEYE-17)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (12 pair) (48-22-8910B)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- GENUINE GRIP Boots, 7-1/2, EE, Black, Plain, Womens, PR (760-7.5W)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7248-W)
- Genuine Grip Plain-Toe Work Boots and Shoes