Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Black, Mens, 11, W, PR
Mfr # 7100-11W
Zoro # G9408192
original price:
$78.26
22% off
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 7100-11W
- Zoro # G9408192
- UPC # 811863010910
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (4ZH20)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR (9540-6M)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-14W, PR (9540-14W)
- GENUINE GRIP Athletic Shoes, Women, White, 215-7W, PR (215-7W)
- Genuine Grip Plain-Toe Work Boots and Shoes