Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, PR
Mfr # 940-7.5M
Zoro # G3566829
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Product Information
- Brand Genuine Grip
- MFR # 940-7.5M
- Zoro # G3566829
- UPC # 811689027390
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-7.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-7.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 7, PR (11-600)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, XL (NBK3416XL1)
- IRONCAT TIG Welding Gloves, Goatskin Palm, L, PR (9073/L)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- VIKING 14 Unisex Black (VW49T-14)
- Genuine Grip Plain-Toe Work Boots and Shoes