Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Men, Black, PR
Mfr # 9540-10.5M
Zoro # G3565009
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10.5
- Gender Men's
- Waterproof Water Resistant
- Footwear Width M
Product Information
- Brand Genuine Grip
- MFR # 9540-10.5M
- Zoro # G3565009
- UPC # 811863012341
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Men,Black,9540-10.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Men,Black,9540-10.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- UMBO Blue Gown Polyethylene 47in CPE Gown w-Thumbloops 100/CS, 100PK (H232-BL-100C)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- GENUINE GRIP Work Shoes, Mens, 8M, Wht, Slip On, PR (4705-8M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- Genuine Grip Foot Protection