Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 8, EE, Black, Plain, Mens, PR
Mfr # 3800-8W
Zoro # G5047537
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 3800-8W
- Zoro # G5047537
- UPC # 811689022470
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 4 in |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14M, PR (807-6003 14M)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- Genuine Grip Plain-Toe Work Boots and Shoes