Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 7-1/2, EE, Black, Plain, Womens, PR
Mfr # 760-7.5W
Zoro # G4820719
product price: $86.99
/pr
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 760-7.5W
- Zoro # G4820719
- UPC # 811863011559
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 7 1/2 |
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 760, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Poly-Cotton Glove, Small, PR (10-9-77-S)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Mens, PR (3800-7W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR (9540-6.5W)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- SKECHERS Athletic Shoes, 14, D, Black, Plain, PR (77040 -BLK 14)
- Genuine Grip Foot Protection