Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 5, EE, Black, Plain, Mens, PR
Mfr # 3800-5W
Zoro # G5047561
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Product Information
- Brand Genuine Grip
- MFR # 3800-5W
- Zoro # G5047561
- UPC # 811689022449
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 4 in |
Overall Height | 4 in |
Size (PRINT) | 5 |
Width | EE |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 3-Layer Winter Liner, Shoulder, Black (6867)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- ZING Multi-pole Circuit Breaker Lockout, PK3 (7111)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-8.5W, PR (2010-8.5W)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 10M, PR (6040-10M)
- Genuine Grip Foot Protection