Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Boots, 10, EE, Black, Plain, Womens, PR
Mfr # 380-10W
Zoro # G5047607
product price: $38.70
/pr
$38.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Material Upper: Composite EVA Injection; Outsole: Slip-Resistant Rubber; Footbed: Polyurethane
- Gender Women's
- Toe Type Plain
Product Information
- Brand Genuine Grip
- MFR # 380-10W
- Zoro # G5047607
- UPC # 811689022401
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | EE |
Height | 4 in |
Heel Height | 3/4 in |
Width | EE |
Size (PRINT) | 10 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 380, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- GENUINE GRIP Jogger, Men, Black, 1010-12M, PR (1010-12M)
- GENUINE GRIP Work Shoes, Womens, 6W, Wht, Slip On, PR (475-6W)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-10M, PR (9540-10M)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Mens, PR (3800-7W)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Genuine Grip Plain-Toe Work Boots and Shoes