Shop All Motor Mounting Rings
Genteq
Mounting Ring, 2 1/2 In OD, Unbonded, PK2
Mfr # GA460
Zoro # G1335582
original price:
$28.09
25% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Outside Dia. (In.) 2 1/2 in
- Inside Dia. (In.) 1 11/16 in
- Thickness (In.) 13/32 in
- Replaces Mounting Rings on Ring-mounted Motors
Product Information
- Brand Genteq
- MFR # GA460
- Zoro # G1335582
- Country of Origin United States
- Category Motor Mounting Rings
Dimensions
Outside Dia. (In.) | 2 1/2 in |
Inside Dia. (In.) | 1 11/16 in |
Inside Diameter | 1 11/16 in |
Overall Depth | 13/32 in |
Outside Diameter | 2 1/2 in |
Compatible NEMA Frame Size | 48 |
Details
For NEMA Frame | 48 |
Thickness (In.) | 13/32 in |
Item | Motor Mounting Ring |
Replaces | Mounting Rings on Ring-mounted Motors |
Type | Circle |
Ring Interior Shape | Circle |
Number of Pieces | 2 |
Material | Rubber |
Description
Motor Mounting Ring, Ring Interior Shape Circle, Outside Diameter 2 1/2 in, Inside Diameter 1 11/16 in, Overall Depth 13/32 in, Compatible NEMA Frame Size 48, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25 in. H, Gray (34427)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- GENTEQ Mounting Ring, Pk2 (GA493)
- GENTEQ Mounting Ring, Pk2 (GA494)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- Genteq Motor Mounts