Shop All Permanent Split Capacitor Blower Motors
Genteq
Condenser Fan Motor, 1/5 HP, ECM, 208-230V
Mfr # 6301
Zoro # G4326345
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- Body Dia. 5 5/8 in
- Shaft Dia. 1/2 in
- Nameplate RPM 1,100/850
- Resilient Ring Dia. 2 1/2 in
Product Information
- Brand Genteq
- MFR # 6301
- Zoro # G4326345
- UPC # 815585020592
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #8-32 |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 5 1/2 in |
Shaft Length | 3 in |
Bolt Circle Dia. | 5 3/8 in |
Overall Length | 8 1/2 in |
Lead Length | 55 in |
Mounting Stud Length | 1/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design ECM, 1/5 HP, Nameplate RPM 1,100/850, No. of Speeds 2, Voltage 208-230V AC, 2.8 A Full Load Amps, 48 Frame, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 5 HP, 1755 RPM, 208-230/460V, ODP (E219M2)
- NB Shaft, Steel, 1.500 In D, 26.00 In (SFW24X26FS115)
- FREEMAN Z1414ABC 1/4" x 1/4" Automotive Barbed Coupler (Z1414ABC)
- BANDO Dl Timing Belt, 731Dl100G (731DL100G)
- GENTEQ Condenser Fan Motor, 1/3 HP, ECM, 208-230V (6303)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO (FDL1054)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- Genteq Permanent Split Capacitor Blower Motors