Shop All Welding Tips
Gentec
Victor 1-101 Style Cutting Tip, 1 PC, for Acetylene, Size 2
Mfr # 173C-2
Zoro # G309844326
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 173C-2
- Zoro # G309844326
- Country of Origin China
- Category Welding Tips
Description
GENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passages for single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Uncoated Fibreglass Blankets (S97455)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- ARC-ZONE Monster Pro Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MNPRO-2-116)
- PUREX Main Filter, HEPA Chemical, Used With 200,400,200i, 400i, Alpha (113505)
- GENTEC Victor Syle Cutting Tip Size 1 Victor Equivalent Gpm (173CM-1)
- GENTEC The Compact Torch Oxy-Fuel Tips, Air/Fuel Tip#7, Small Torch for LG Series (10CMP-7)
- GENTEC THE SMALL TORCH HEATING TIPS, Propane/Mapp Heating Tip, Rosebud (10STP-HF6)
- GENTEC Victor Syle Cutting Tip Size 8 Victor Equivalent Gpn (173CN-8)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- GENTEC OXY-ACETYLENE CUTTING TIPS , AIRCO STYLE, Cutting Tip, Acet., Med Duty, Size 0 Style 144-0 (672C-0)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-J, #1 (1-W-J)
- Gentec Welding Tips