Shop All Pressure Regulators
Gentec
Medium Duty Dual Stage Regulator , 3000 PSI Inlet 5-125 PSI Delivery Pressure
Mfr # 152TQ-125
Zoro # G109978818
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 152TQ-125
- Zoro # G109978818
- Country of Origin China
- Category Pressure Regulators
Description
152T Series Two Stage RegulatorsDesigned for medium duty gas welding, cutting, and heating applications. These two-stage regulators provide precise and constant delivery over a wide range of inlet pressures. Ideal for laboratory, welding, cutting, and many other applications. CGA346 9/16in-18RHM, Gas: Air. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 1- 1/4in & 2in diaphragms Steel Gauge Protectors are color-coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 4 lbs 10 oz Conforms to CGA E-4 standard for gas pressure regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect EZ-Slip Repair Coupling (FSBC12SLEZ)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- Gentec Valves