Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, Gas: Acetylene
Mfr # 452Y-15-5
Zoro # G409978792
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 452Y-15-5
- Zoro # G409978792
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 400 PSI Inlet, 2-15 PSI Delivery pressure, CGA520, 9/16in-18LHM.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Offset Shower Stall Drain, PVC, 2" (D41600)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- JOHN GUEST Cross, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4712S-10PK)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT99)
- Gentec Pressure Regulators