Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 400 PSI Inlet, 2-15 PSI Delivery Pressure, CGA300
Mfr # 453Y-15-3
Zoro # G109978771
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 453Y-15-3
- Zoro # G109978771
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 453 Series Designed for medium to heavy duty gas welding, cutting and heating applications, these single-stage regulators provide top performance in a wide variety of industrial and laboratory applications. 9/16in-18LHM, Gas: Acetylene.Features: Self re-seating external pressure relief valve on oxygen models Conforms to CGA E-4 standard for gas pressure regulators Stem-type seat assembly for more reliable performance Forged brass body 2-1/2in gauges for easy reading 2-3/4in diaphragm Weight: 3 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Ice Makr Bx, Metl, 1/4 Turn Coppr Hammr, LL (39140)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-025)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- CASH VALVE Cryogenic Pressure Regulator, 2-1/4 in. L (22063 (7337))
- Gentec Valves