Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580
Mfr # 452IN-175
Zoro # G109978764
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 452IN-175
- Zoro # G109978764
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 5/8in-18RHF, Gas: Inert.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- Gentec Pressure Regulators