Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580
Mfr # 452IN-450-F
Zoro # G709978706
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 452IN-450-F
- Zoro # G709978706
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 1 /4 SAE FLARE, Gas: Inert.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- LEGEND VALVE 1-1/2" BRASS COUNTERSUNK PLUG (302-624)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB11)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- Gentec Pressure Regulators