Shop All Relief Valves
Gentec
HP Regulator, CGA-580, Inlet 0 to 150 PSI, Relief Valve, Use with: Inert Gas Ar, He, N2
Mfr # HP152-FHK-C580-01-NR
Zoro # G509978401
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # HP152-FHK-C580-01-NR
- Zoro # G509978401
- Country of Origin China
- Category Relief Valves
Description
GENTEC HP152 Series is a Single-Stage High Purity Brass Regulator designed for High Purity applications where occasional readjustment of the working pressure is acceptable. Features and Specification: Body/Bonnet: Nickle-Plated Forged Brass Seat: PU 2in 316L Stainless Steel Diaphragm 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 500psig Maximum outlet pressure: 150 psig Needle Valve outlet Operating temperature range: 0 to 140 degrees farenheit - 17 to 60 degrees celsius Weight: 3 lb 2 ozApplications: Calibration of Pressures Gauges & Test Equipment Supply of carrier gases for Gas Chromatography
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- APG 4" Aluminum Part C (340CALBH)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NPG)
- REED Valve and Curb Key, Steel (VK3CK1CK2)
- GENTEC HP Regulator, NPT 1/4 F, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Gas (HP152T-DIK-00-00-NR)
- GENTEC HP Regulator, CGA-580, Inlet 0 to 15 PSI, Relief Valve, Use with: Inert Gas Ar, He, N2 (HP152-FMK-C580-01-NR)
- GENTEC HP Low Flow Regulator, CGA-580 , Inlet 0 to 150 PSI, Relief Valve, Use with: IN Ar, He, N2 (R13BGT-DHK-C580-01)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- GENTEC HP Regulator, CGA-510, Inlet 0 to 15 PSI, Needle Valve, Relief Valve, Use with: Acetylene (HP152-DMK-C510-01-NR)
- GENTEC HP Regulator, CGA-590, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-FIK-C590-01-NR)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 250psi (6010HGM01-AM-250)
- Gentec Relief Valves