Shop All Pressure Regulators
Gentec
HP Low Flow Regulator, Dual Stage, CGA 326 , Inlet 0 to 50 PSI, Use with: Nitrous Oxide
Mfr # R31BMK-DKK-C326-01-N
Zoro # G509978722
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # R31BMK-DKK-C326-01-N
- Zoro # G509978722
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" S-15 BRONZE Y-STRAINER (105-516)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- CASH VALVE Pressure Regulator, 1 In, 20 to 60 psi (12397-0040)
- Gentec Pressure Regulators