Shop All Needle Valves
Gentec
HP Low Flow Regulator, CGA 540, Inlet 0 to 250 PSI, Needle Valve, Use with: Oxygen
Mfr # R21BGK-DGK-C540-01-N
Zoro # G909978605
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # R21BGK-DGK-C540-01-N
- Zoro # G909978605
- Country of Origin China
- Category Needle Valves
Description
GENTEC R21B Series is a Diaphram-Sensed Single Stage High Purity Nickle Plated Brass Regulator designed for use with analytical applications using non-corrosive gases. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:2.2 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Semiconductor Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- ZORO SELECT 3/4" Malleable Iron Cross Class 300 (5PAU6)
- SIOUX CHIEF CLOSET FLNG ABS 3""H-4SPG (884-ATM)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to1500 PSI, Needle Valve, Use with: Gas (R44SLMK-BEK-00-00-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas (R44SLMK-DDK-00-00-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to 250 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-BGK-C695-01-N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC/FPM, 1/4", Threaded (NVA1025T)
- Gentec Needle Valves