Shop All Needle Valves
Gentec
HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen
Mfr # R44SLMK-BDK-C677-01N
Zoro # G409978686
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # R44SLMK-BDK-C677-01N
- Zoro # G409978686
- Country of Origin China
- Category Needle Valves
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 6000 psig Maximum outlet pressure: 3000 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 16156PPA 10 x 13 in. Parchment ABS Oval Lavatory Sink (L64-16156PPA)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00023)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas (R44SLMK-DDK-00-00-N)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to1500 PSI, Needle Valve, Use with: Gas (R44SLMK-BEK-00-00-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to 250 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-BGK-C695-01-N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- Gentec Needle Valves