Shop All Pressure Regulators
Gentec
High Pressure Piston Regulator, 3000 PSI IN, 200-3000 PSI out
Mfr # 591Q-3000
Zoro # G309978762
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 591Q-3000
- Zoro # G309978762
- Country of Origin China
- Category Pressure Regulators
Description
Model 591 Series High Pressure Piston Regulators feature a reliable piston design for precise gas control at high inlet and delivery pressures rating up to 4500 PSIG. Like all GENTEC quality products, the 591 Series provides superior performance and safety features. CGA346, 1/4in SS Comp Tube Fitting, Gas: Air. Piston-type construction Body and housing cap are machined from class A brass Delrin cap bushing for smooth adjustments Sintered bronze inlet filter 1/4in Stainless steel Compression-Tube Fitting GENLOK Outlet 2-1/2in gauges Weight: 4 lbs Conforms to CGA E-4 standard for gas pressure regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- Gentec Pressure Regulators