Shop All Pressure Regulators
Gentec
153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane
Mfr # 153H-200
Zoro # G209978800
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gentec
- MFR # 153H-200
- Zoro # G209978800
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 153 Series Single Stage Regulators are specially designed for heavy duty gas welding, cutting, and heating applications. These regulators are ideal to use for steel fabrication, ship building, metallurgical and chemical industries. 3000 PSI Inlet, 10-200 PSI Delivery pressue 2-1/2in gauges for easy reading 3- 1/4in stainless steel diaphragm for accurate pressure delivery Delrin cap bushing for smooth adjustments Stem-type seat assembly for more reliable performance Forged brass body and housing cap Self re-seating external pressure relief valve on oxygen, inert gas, air, CO2, and hydrogen models Sintered bronze inlet filter Steel Gauge Protectors are color-coded: green for Oxygen GP31X and red for Acetylene GP31Y Models Weight: 4 lbs 13 oz UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- LEGEND VALVE 1-1/2" T/S-15 20 MESH SCREEN (900-094)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 17/64 in (T6BNA17)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- Gentec Pressure Regulators