Shop All Tub Spouts
Genta
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2473NH
Zoro # G3316216
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Tub/Shower
- Finish Chrome
- Standards ADA, ASME A112.18, CSA B125.1
- Material of Construction Metal, Plastic
Product Information
- Brand Genta
- MFR # T2473NH
- Zoro # G3316216
- UPC # 026508271261
- Country of Origin United States
- Category Tub Spouts
Dimensions
Trim Plate Height | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 6 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 1, Moen, Genta Posi-Temp T2473 Series, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Shape Square, Trim Plate Width 6 1/2 in, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- ANVIL Riser Clamp, Tube Sz 4 In, Length 13 In (0500421102)
- KOHLER Assembly-Dispenser Pump (1098682)
- LEGEND VALVE 1" T5500LWNL LOCWING CURB STO (314-265NL)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473EP)
- DANCO Universal Tub Spout (9D00011080)
- PRIME-LINE Tub Spout, 1/2 in. FIP, Zinc Diecast Construction, Chrome-Plated Single Pack (MP54505)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- AMERICAN BRASS TUB/SHOWER FAUCET 1/2"" (J2700TE)
- DELTA Delta Tub Spout, Pull-Up Diverter, Stain (RP41591SS)
- Genta Tub Spouts